Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # UY3288-3A-PT

  • Zoro # G9903871


product price:  $922.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY3288-3A-PT
Zoro #
G9903871
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (3) Tier
Hooks per Opening
(1) Two Prong Ceiling Hook
Number of Openings
9
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Finish
Powder Coated
Handle Type
Recessed Lift
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate
Legs
6"
Locker Door Type
Solid
Locker Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Tier
Three
Hook Type
Double Prong
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Lockers
9
Number of Units Wide
3
Number of Tiers
3
Includes Number Plates
Yes
Locker Color
Tan
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.