This item is Discontinued.

Hallowell Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Green and Parchment U3288-3GM

Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Green and Parchment (Discontinued)

  • Mfr # U3288-3GM
  • Zoro # G9941075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3288-3GM
Zoro #
G9941075
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
22 1/4 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (9) Openings
Color
Green and Parchment
Finish
Powder Coated
Locker Door Type
Louvered
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook
Material
Cold rolled steel
Assembled/Unassembled
Unassembled
Tier
Three
Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed
Includes
Number Plate
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Door Type
Louvered

Description

Wardrobe Locker, Door Type Louvered, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Includes Number Plate, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.