Shop HALLOWELL

Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # UY3558-1A-HG
  • Zoro # G9903862

product price: 
$
794.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY3558-1A-HG
Zoro #
G9903862
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Number Plate
Locker Handle Type
Recessed Lift
Locker Material
Steel
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Lock Type
Padlock Hasp
Material
Cold rolled steel
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs Included
Yes
Locker Configurations
(3) Wide, (1) Tier
Number of Openings
3
Locker Door Type
Solid
Locker Color Family
Grays
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
3
Number of Tiers
1
Locker Color
Dark Gray
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
3

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
14 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.