Wardrobe Locker, 45 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Light Wood

  • Mfr # UW3582-1A-W-RO

  • Zoro # G9870402


product price:  $4,104.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
70 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW3582-1A-W-RO
Zoro #
G9870402
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 1/2 in
Opening Depth
17 in
Opening Width
13 1/2 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Legs
nOne
Locker Door Type
Solid
Finish
Clear
Locker Material
Plywood
Assembled/Unassembled
Assembled
Tier
One
Includes
Hat Shelf and Number Plate
Material
Furniture Grade Plywood with Veneer
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs Included
No
Locker Handle Type
None
Number of Openings
3
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Keyed
Hook Type
Double Prong, (2) Single Prong
Lock Type
Keyed
Handle Type
None
Number of Units Wide
3
Frame Assembled
Assembled
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
3
Locker Color
Light Wood
Locker Finish
Clear
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 45 in, Handle Type None, Locker Finish Clear, Locker Material Plywood, Number of Lockers 3, Opening Depth 17 in, Opening Height 70 1/2 in, Opening Width 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.