Wardrobe Locker, 45 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Wood

  • Mfr # UW3582-2A-W-RO

  • Zoro # G9870384


product price:  $4,614.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UW3582-2A-W-RO
Zoro #
G9870384
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 1/2 in
Opening Depth
17 in
Opening Width
13 1/2 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(2) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Legs
nOne
Finish
Clear
Locker Door Type
Solid
Locker Lock Type
Keyed
Locker Handle Type
None
Includes
Number Plate
Locker Color Family
Beiges/Whites
Locker Material
Plywood
Number of Openings
6
Legs Included
No
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Furniture Grade Plywood with Veneer
Tier
Two
Lock Type
Keyed
Hook Type
Double Prong, (2) Single Prong
Handle Type
None
Number of Lockers
6
Includes Number Plates
Yes
Locker Finish
Clear
Audit Trail Storage
None
Number of Tiers
2
Number of Units Wide
3
Locker Color
Light Wood
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 45 in, Handle Type None, Includes Number Plate, Locker Finish Clear, Locker Material Plywood, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 1/2 in, Opening Width 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.