Wardrobe Locker, 45 in W, 24 in D, 78 in H, (2) Tier, (3) Wide, Tan

  • Mfr # U3548-2A-PT

  • Zoro # G9940917


product price:  $836.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3548-2A-PT
Zoro #
G9940917
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
23 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (2) Tier
Locker Material
Steel
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Handle Type
Recessed Lift
Tier
Two
Legs
6"
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Number of Openings
6
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Legs Included
Yes
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
2
Number of Lockers
6
Number of Units Wide
3
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Color
Tan
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 23 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.