Shop HALLOWELL

Wardrobe Locker, 54 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # HWBA882-111HG
  • Zoro # G9903607

product price: 
$
1,777.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
72 in
Color
Dark Gray
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HWBA882-111HG
Zoro #
G9903607
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Number of Openings
3
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Material
Steel
Includes
Number Plate
Locker Color Family
Grays
Handle Type
Recessed Lift
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Ventilated
Locker Configurations
(3) Wide, (1) Tier
Tier
One
Lock Type
Padlock Hasp
Legs
nOne
Legs Included
No
Locker Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
1
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
3
Locker Color
Dark Gray

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.