Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver

  • Mfr # USS3888-1

  • Zoro # G9958593


product price:  $3,117.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Silver
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USS3888-1
Zoro #
G9958593
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Silver
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(3) Wide, (1) Tier
Lock Type
Padlock Hasp
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Legs Included
Yes
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Tier
One
Locker Material
Stainless Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Number Plate and Hat Shelf
Handle Type
Recessed Lift
Material
304 Stainless steel
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Unassembled
Number of Tiers
1
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
3
Number of Units Wide
3
Locker Color
Silver

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Silver, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Material Stainless Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.