Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver
Mfr # USS3888-1A
Zoro # G9958557
product price:Â $3,174.99
/eaKey Features
Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Silver
Opening Height
69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USS3888-1A
Zoro #
G9958557
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Silver, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Material Stainless Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.