Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # U3888-2HDV-HG

  • Zoro # G2142607


product price:  $960.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3888-2HDV-HG
Zoro #
G2142607
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold Rolled Sheet Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
6
Locker Color Family
Grays
Locker Door Type
Ventilated
Handle Type
Recessed Lift
Locker Material
Steel
Includes
Lock Hole Cover Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
6"
Tier
Two
Legs Included
Yes
Locker Configurations
(3) Wide, (2) Tier
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Dark Gray
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Lockers
6
Number of Units Wide
3
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.