Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # U3888-2HV-A-HG
  • Zoro # G2142570
product price: 
$
1,098.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3888-2HV-A-HG
Zoro #
G2142570
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Number of Openings
6
Locker Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Legs Included
Yes
Material
Cold Rolled Sheet Steel
Tier
Two
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Configurations
(3) Wide, (2) Tier
Locker Door Type
Ventilated
Includes
Lock Hole Cover Plate
Legs
6"
Locker Material
Steel
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Assembled
Locker Color
Dark Gray
Number of Tiers
2
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
6
Locker Finish
Powder Coated
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in

Ratings & reviews