Shop HALLOWELL

Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # UY3888-2A-HG
  • Zoro # G9903826

product price: 
$
1,140.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY3888-2A-HG
Zoro #
G9903826
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Number of Openings
6
Tier
Two
Locker Color Family
Grays
Locker Lock Type
Padlock Hasp
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Number Plate
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Solid
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Legs Included
Yes
Legs
6"
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (2) Tier
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
3
Locker Color
Dark Gray
Frame Assembled
Assembled
Number of Lockers
6
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
2
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.