Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # U3818-1HV-A-HG

  • Zoro # G2142631


product price:  $958.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Color
Dark Gray
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3818-1HV-A-HG
Zoro #
G2142631
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
20 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Includes
Lock Hole Cover Plate
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Material
Cold Rolled Sheet Steel
Locker Material
Steel
Legs Included
Yes
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Number of Openings
3
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Grays
Finish
Powder Coated
Locker Configurations
(3) Wide, (1) Tier
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Units Wide
3
Frame Assembled
Assembled
Number of Lockers
3
Locker Finish
Powder Coated
Number of Tiers
1
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 20 in, Opening Height 69 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.