Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3818-1A-PT

  • Zoro # G2143611


product price:  $744.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3818-1A-PT
Zoro #
G2143611
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Opening Width
15 1/4 in
Opening Depth
20 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
One
Locker Configurations
(3) Wide, (1) Tier
Lock Type
Padlock Hasp
Number of Openings
3
Locker Color Family
Beiges/Whites
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
6"
Includes
Hat shelf
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Material
Cold rolled steel
Legs Included
Yes
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Locker Color
Tan
Locker Finish
Powder Coated
Frame Assembled
Assembled
Number of Tiers
1
Number of Lockers
3
Includes Number Plates
Yes
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 20 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.