Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # UY3818-1A-PT

  • Zoro # G9903957


product price:  $786.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY3818-1A-PT
Zoro #
G9903957
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Opening Width
15 1/4 in
Opening Depth
20 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Includes
Number Plate
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Locker Material
Steel
Locker Color Family
Beiges/Whites
Material
Cold rolled steel
Number of Openings
3
Locker Configurations
(3) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Solid
Locker Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
1
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Lockers
3
Audit Trail Storage
None
Number of Units Wide
3
Locker Color
Tan
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 20 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.