Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # UY3818-1PT

  • Zoro # G9904273


product price:  $766.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UY3818-1PT
Zoro #
G9904273
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
20 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Handle Type
Recessed Lift
Includes
Number Plate
Locker Configurations
(3) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Locker Door Type
Solid
Material
Cold rolled steel
Number of Openings
3
Finish
Powder Coated
Legs
6"
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Number of Units Wide
3
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Tiers
1
Number of Lockers
3
Locker Finish
Powder Coated
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 20 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.