Wardrobe Locker, 54 in W, 24 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3848-1PT

  • Zoro # G9941172


product price:  $556.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3848-1PT
Zoro #
G9941172
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
23 in
Opening Width
15 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Tier
One
Legs Included
Yes
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Beiges/Whites
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Includes
Number Plate
Locker Material
Steel
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Number of Openings
3
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Color
Tan
Number of Units Wide
3
Number of Lockers
3
Number of Tiers
1
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 23 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.