Workbench Top, Hardwood, 60x24, Straight
Mfr # FKWT6024M
Zoro # G7996064
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Top Width
60 in
Top Depth
24 in
Top Thickness
1 3/4 in
Edge Type
Straight Edge
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKWT6024M
Zoro #
G7996064
UPC #
-
Country of Origin
United States
Dimensions
Top Width
60 in
Top Depth
24 in
Top Thickness
1 3/4 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
24 in
Overall Width
60 in
For Work Station Width
60 in
Details
Work Surface Material
Hardwood
Item
Workbench Top
Edge Type
Straight Edge
Finish
Powder Coated
Color
Brown
For Use With
Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT
Load Capacity
5,000 lb
Edge Shape
Square
Top Material
Laminated Hardwood
Resistance Properties
Scratch Resistant, Vibration Resistant
Top Material Finish
Powder Coated
Top Load Capacity
5,000 lb
Compatible with Manufacturer Part Number
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT
Description
Workbench Top, Edge Shape Square, Color Brown, Non-Metal Top Thickness 1 3/4 in, Overall Depth 24 in, Overall Width 60 in, Top Material Finish Powder Coated, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.