Zoro Homepage

Adjustable Eyeball, 5070

  • Mfr # 5070P

  • Zoro # G1214527


product price: $23.29
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
5 in
Trim Style - Recessed Down Light
Eyeball
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
75.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070P
Zoro #
G1214527
UPC #
-
Country of Origin
China

Dimensions

Nominal Aperture Size
5 in
Outside Dia.
6-1/2"
Inside Dia. (In.)
5-1/2
Inside Dia.
5-1/2"
Outside Dia. (In.)
6-1/2

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Eyeball
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
75.0
Ceiling Type - Recessed Down Light
Slope Ceiling 2/12 to 6/12
Suggested Lamp Type - Recessed Down Light
PAR30
Lighting Technology
Halogen, Incandescent, LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Fits
5" Housings
Lamp Type
PAR30
Type
Eyeball

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.