Adjustable Eyeball, 5071
Mfr # 5071P
Zoro # G1214676
product price: $54.99
/eaKey Features
Trim Style - Recessed Down Light
Adjustable Eyeball
Height
8.201 Inches
Length (In.)
5.201 Inches
Width (in.)
4.301 Inches
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5071P
Zoro #
G1214676
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.201 Inches
Length (In.)
5.201 Inches
Width (in.)
4.301 Inches
Details
Trim Style - Recessed Down Light
Adjustable Eyeball
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.