Shop HALO
See all product information
Create Account
ALP Series Premium Area Light, 120 to 277 V, 60 W, LED Lamp, 9000 Lumens, Aluminum Fixture
- Mfr # ALP90CLD2D
- Zoro # G822914414
product price:Â
$
210.99
/ea
Sold in multiples of 2 for
$421.98
Free Shipping & Returns
Key Features
Includes
Wall and Pole Mounting Hardware
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Lamp Type
LED
Current Rating
0.29 A
Shade Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALP90CLD2D
- Zoro #
- G822914414
- UPC #
- 080083292899
- Country of Origin
- Viet Nam
- Includes
- Wall and Pole Mounting Hardware
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Lamp Type
- LED
- Current Rating
- 0.29 A
- Shade Material
- Polycarbonate
- Sensor Type - Fixtures
- Dusk to Dawn
- Dimmable
- Yes
- Mounting
- Pole Wall
- Color Rendering Index
- 80
- Lamp Life
- 50000 hr
- Detection Range
- 26 ft
- Fixture Finish
- Textured Gray
- Fixture Housing Material
- Aluminum
- Lumens
- 9000 lm
- Dimmable / Non-Dimmable
- Dimmable
Dimensions
- Dimensions
- 15.04 in L x 8.98 in W x 7.21 in H
Description
The ALP premium LED area light delivers a versatile security lighting solution with many configuration possibilities by integrating three brightness settings and three or five selectable CCT color temperatures via a switch located on the fixture housing. The ALP series delivers up to 9000 Lumens maximum brightness of glare-free light, is constructed from corrosion-resistant die-cast metal housing and will last more than 50,000 hr of maintenance-free use. The included replaceable 3-pin NEMA photocell ensures light comes on at night and goes off during the day. Wall and pole mounting hardware are included. The 60 W LED area light replaces up to 250 W metal halide and has a 5 years warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.