Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Halo BLD4 SeriesC Downlight, 10 W, 120 V, LED Lamp, Aluminum BLD4089SWHR

BLD4 SeriesC Downlight, 10 W, 120 V, LED Lamp, Aluminum (Discontinued)

  • Mfr # BLD4089SWHR
  • Zoro # G107764659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLD4089SWHR
Zoro #
G107764659
UPC #
080083826766
Country of Origin
China

Description

HALO BLD4 Downlight, 120 V, 0087 A, Wattage Rating 10 W, Trim Type Surface Mount, Lamp Base E26 Edison Screw, Lamp Type LED, Surface Mounting, Ceiling Type Recessed, Average Life 50000 hr, Lumens 800 Lumens, Color Temperature 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index CRI 90, Aluminum, Bright WhiteDaylightNeutral WhiteSoft WhiteWarm White, Dimensions 6316 in Dia x 78 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.