Canless Recessed Downlight HLB4 Series Matte White 4" W LED Smart-Enabled 12 W Matte
- Mfr # HLB4069FS1EMWR
- Zoro # G924231051
product price:Â
$
61.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLB4069FS1EMWR
- Zoro #
- G924231051
- UPC #
- 080083848140
- Country of Origin
- United States
Description
LIGHT RCSD LED W/DIR MT KT 4IN. Specifications:. Dimensions: 3. 16 in H x 6. 5 in W x 1. 66 in D. Material: Aluminum. A complete ultra-thin direct mount down light that chooses the color temperature directly on the fixture. Choose between 5 color temperatures ranging from warm (2700 K) to daylight (5000 K) prior to installing in ceiling. For use in new construction, remodel and retrofit installation, without needing a housing or j-box. LED driver offers 120 volt dimming capability. The HLB4 lens provides uniform illumination in wet location listing. HALO matte white finish with textured lens to provide smooth light distribution. Fixture is built to last with maintenance-free energy efficient LEDs with 50,000 hours of light. IC rated, for direct contact with insulation. Airtight, wet rated, can be used in shower and outdoor light applications. 1/2" depth for use in shallow ceilings. Fits into applications with as little as 3. 5" plenum clearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.