LED Downlight, White, 6" L, 15.5 W

  • Mfr # GB26RSLMZ10SCTUW
  • Zoro # G524146885
product price: 
$
35.89
/ea

Key Features

IC Rating
IC
Outside Diameter
6 in
Environmental Rating
Damp Location Rated
Light Output
350 lm, 500 lm
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB26RSLMZ10SCTUW
Zoro #
G524146885
UPC #
190096197972
Country of Origin
Viet Nam

Dimensions

Outside Diameter
6 in
Manufacturers Warranty Length
5 yr
Overall Height
1 7/8 in
Nominal Size
6 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

IC Rating
IC
Environmental Rating
Damp Location Rated
Light Output
350 lm, 500 lm
Lumen Selectable
Selectable
Series
Lightolier GB2
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Ambient Temperature - Maximum
40 Degrees C
Color Selectable
Selectable
Maximum Fixture Wattage
15.5 W
Dimming Method
0-10V
Item
LED Downlight
Dimmable
Yes
Ambient Temperature - Minimum
-30 Degrees C
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Color
White
Includes
Foam Gasket, Quick Connectors
Voltage
120 to 277V AC
Rated Life
50,000 hr
Color Rendering Index
90
Socket Type
Integrated LED
Interconnection Capability
J-Box
Reflector or Baffle Color
White
Trim Style
Flat
Ceiling Type
Flat Ceiling
Trim Color
White
Trim Material
Aluminum
Fixture Type
New Construction/Remodel
Airtight
Yes
LED Replacement For
50W INC

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Light Output 350 lm, 500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 7/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Flat, Series Lightolier GB2, Outside Diameter 6 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews