Zoro Homepage

CJB Series Downlight, 7.7 W, 120 V, LED Lamp, Plastic, Matte

  • Mfr # CJB4069FS1EMW

  • Zoro # G116044162


product price: $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJB4069FS1EMW
Zoro #
G116044162
UPC #
80083266234
Country of Origin
China

Description

Halo CJB Downlight, 120 V, 0.067 A, Wattage Rating: 7.7 W, Trim Type: Decorative, Lamp Base: Integrated, Lamp Type: LED, Lamp Wattage: 60 W, Insulation Type: IC, Recessed Mounting, Ceiling Type: Sloped, Standard, Driver Type: Constant Current, Average Life: 35,000 hr, Lumens: 600 Lumens, Color Temperature: 5000 K, Color Rendering Index CRI: 90, Recessed Can Diameter: 4 in, Trim Color: White, Plastic, Matte, Dimmable: Dimmable, Dimensions: 5.72 in Dia x 2.72 in H, IP Rating: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.