Zoro Homepage

Pr8 Led

  • Mfr # PR8R20D010

  • Zoro # G1227093


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Height
2.75 Inches
Length (In.)
12.0 Inches
Lamp Type
LED
Width (in.)
5.5 Inches
Amperage Rating
0.18A/0.08A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8R20D010
Zoro #
G1227093
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.75 Inches
Length (In.)
12.0 Inches
Width (in.)
5.5 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Amperage Rating
0.18A/0.08A
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.