Zoro Homepage

Pr8 Led

  • Mfr # PR8S20D010MW

  • Zoro # G1226996


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage - Recessed Down Light
120-277V
Height
4-5/8 in
Lighting Technology
LED
Width
12-3/4 in
Length
12.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8S20D010MW
Zoro #
G1226996
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4-5/8 in
Width
12-3/4 in
Length
12.813 in
Diameter
8 in

Details

Voltage - Recessed Down Light
120-277V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Standards
ARRA Compliant
Watts
22 W
Lumens
2000
Amps
0.18/0.08 A
Mounting
Ceiling/Surface Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.