Zoro Homepage

Pr8 Led

  • Mfr # PR8S30D010MW

  • Zoro # G1227118


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage - Recessed Down Light
120-277V
Height
4-5/8 in
Lighting Technology
LED
Width
12-3/4 in
Length
12.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8S30D010MW
Zoro #
G1227118
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4-5/8 in
Width
12-3/4 in
Length
12.813 in
Diameter
8 in

Details

Voltage - Recessed Down Light
120-277V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Standards
ARRA Compliant
Lumens
3000
Watts
28.5 W
Amps
0.24/0.1 A
Mounting
Ceiling/Surface Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.