Dusk to Dawn Hardwired LED Bronze Security Wall Light
Mfr # WXPM80LSFSUNVDB
Zoro # G316289943
product price: $146.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXPM80LSFSUNVDB
Zoro #
G316289943
UPC #
-
Country of Origin
Viet Nam
Description
Ideal for illuminating a wall perimeter, large backyard, loading bay or office complex, these energy-efficient LED wall packs produce bright security lighting. The WXPM80 Wall Pack is a medium size that replaces up to 250-Watt Metal Halide lamps by emitting up to 8000 Lumens and using only 60-Watt of power. Integrated 3 FAO Field adjustable output or brightness settings and 3 selectable color temperature settings via physical control switches on the fixture housing. These Wall Packs can be used as a Dusk to Dawn or Switch Activated fixture by turning on or off the integrated photo control by using the included toggle switch on the fixture housing. The powder coated aluminum housing is resistant to corrosion, simple to install on junction boxes or surface mounting using 3 conduit entry points, DLC Premium Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.