Zoro Homepage

E5Tatnb

  • Mfr # E5TATNB

  • Zoro # G1217765


product price: $14.49
/ea

Key Features

Voltage - Recessed Down Light
120V
Height
14-5/8 in
Width
11-1/8 in
Standards
ARRA Compliant
Length
22-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5TATNB
Zoro #
G1217765
UPC #
-
Country of Origin
Mexico

Dimensions

Height
14-5/8 in
Width
11-1/8 in
Length
22-3/8 in
Diameter
5 in

Details

Voltage - Recessed Down Light
120V
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Standards
ARRA Compliant
Watts
75 W
Amps
0.625 A
Bulb Base
E26 Screwbase
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.