Shop HALO
Create Account
ESF Series Flood Light, 12.07 x 3.51 x 5.47 in Dimensions, 1420 Lumens, White Fixture, 120 V, 15 W
Mfr # ESF1A4FW
Zoro # G216044185
product price:Â
$
40.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESF1A4FW
- Zoro #
- G216044185
- UPC #
- 80083146024
- Country of Origin
- Thailand
Description
ESF twin head LED security floodlight provides energy-efficient, low maintenance lighting solution for outdoor areas. Available in 1420 Lumens and 2372 Lumens flood, dusk to dawn or motion activated fixture. Integrated LED's are rated at 50,000 hr of maintenance-free operation. This flood light is ideal for walkways, yards, patios, play areas and driveways creating an inviting exterior space as well as providing safety and security. Diffused lens is fully gasketed to keep out moisture, dirt, bugs and other contaminants.