EWP Series Entry Wall Pack, 12 W, 120 V, LED, 1659 Lumens, 5000 K, Polycarbonate
- Mfr # EWP15FSDBZ
- Zoro # G125010318
product price:Â
$
70.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWP15FSDBZ
- Zoro #
- G125010318
- UPC #
- 80083260829
- Country of Origin
- Viet Nam
Description
Halo EWP Entry Wall Pack, 120 V, 0.13 A, Wattage Rating: 12 W, Lamp Wattage: 100 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): >70, Color Temperature: 5000 K, Lumens: 1659 Lumens, Shade Type: Frosted, Shade Material: Polycarbonate, Fixture Material: Polycarbonate, Temperature Rating: -40 to 104 deg F, Dimensions: 8.86 in H x 5.53 in W x 3.56 in D, Includes: Mounting Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.