WXP Series Wall Pack, 60 W, 120/277 V, LED, 7520 Lumens, 5000 K, Aluminum
- Mfr # WXPM80LSFSUNVDBZ
- Zoro # G425013552
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXPM80LSFSUNVDBZ
- Zoro #
- G425013552
- UPC #
- 80083260744
- Country of Origin
- Viet Nam
Description
Halo WXP Wall Pack, 120/277 V, 0.22 A, Wattage Rating: 60 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): >70, Color Temperature: 5000 K, Lumens: 7520 Lumens, Ballast/Driver Type: Dimmable, Shade Type: Prismatic, Shade Material: Glass, Fixture Material: Aluminum, IP Rating: IP65, Temperature Rating: -40 to 104 deg F, Dimensions: 14-1/2 in L x 5 in W x 9-1/2 in H, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.