Shop HALO
See all product information
Create Account
FE Series Area Light, 120 V, 13.6 W, LED Lamp, 1161 Lumens, 3500 K Color Temp, Plastic Fixture
- Mfr # FE10A35GLMW
- Zoro # G922782012
product price:Â
$
64.99
/ea
Key Features
Sensor Type - Fixtures
Dusk-To-Dawn Motion
Lumens
1161 Lumens
Detection Range
15 ft
Fixture Material
Plastic
CRI
82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE10A35GLMW
- Zoro #
- G922782012
- UPC #
- 080083242047
- Country of Origin
- Thailand
- Sensor Type - Fixtures
- Dusk-To-Dawn Motion
- Lumens
- 1161 Lumens
- Detection Range
- 15 ft
- Fixture Material
- Plastic
- CRI
- 82
- Shade Material
- Glass
- Color Temperature
- 3500 K
- Lamp Base
- Integrated
- Shade Type
- Cylinder
- Lamp Life
- 50000 hr
- Mounting
- Wall
- Voltage
- 120 V
- Fixture Housing Color
- White
- Lighting Technology
- LED
- Color
- Bright White
Description
The FE series LED Entry Wall Sconces provides years of maintenance-free operation by not having to replace bulbs. It comes in three different varieties including Standard, Lumen Selectable & a Motion Activated version with an always on Ambient Glow ring. Lumen output ranges from 800 lumens for Basic version up to 1200 Lumens for the Lumen Select version. Highly durable and corrosion-resistant polycarbonate construction in textured Bronze and White finish. This modern Wall Sconce light looks great on porches, decks, front entryways, garages and more. Great for residential or commercial applications. This fixture features a Dusk-to-Dawn photocell to help automate your outdoor lighting. It mounts easily to an existing junction box on the wall simply and easily. Designed for outdoor use and will add pleasant security light where you need it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.