FM Series Light Fixture, 120 V, 10.5 W, LED Lamp, 920 Lumens, 3000, 4000, 5000 K Color Temp
- Mfr # FM89S1EWHR
- Zoro # G716250055
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM89S1EWHR
- Zoro #
- G716250055
- UPC #
- 80083256587
- Country of Origin
- China
Description
Halo FM Light Fixture, 120 V, 0.087 A, Wattage Rating: 10.5 W, Lamp Type: LED, Lamp Base: Medium E26, Average Life: 50,000 hr, Color Rendering Index CRI: 93, Color Temperature: 3000, 4000, 5000 K, Lumens: 920 Lumens, Shade Type: Round, Shade Material: Opal, Shade Color: White, Fixture Material: Steel, Fixture Color: White, Dimensions: 7.68 in L x 2.98 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.