Shop HALO
See all product information
Create Account
TapeLightTerminalBlockConnector, 60"L
- Mfr # HFL02
- Zoro # G524793409
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Voltage
24 V DC
Product Type
Tape Light Connector
Maximum Wire Gauge
14 AWG
Minimum Wire Gauge
18 AWG
Connection Type
Tape-to-Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFL02
- Zoro #
- G524793409
- UPC #
- 080083445578
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Overall Length
- 60 in
Details
- Item
- Tape Light Terminal Block Connector
- Voltage
- 24 V DC
- Product Type
- Tape Light Connector
- Maximum Wire Gauge
- 14 AWG
- Minimum Wire Gauge
- 18 AWG
- Connection Type
- Tape-to-Tape
- Recommended Environments
- Education, Hospitality, Residential, Retail
Description
TapeLightTerminalBlockConnector,60"L
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.