Zoro Homepage

Fss/Fsl Single Head Led Flood With Selectable Cct

  • Mfr # FSL303TB

  • Zoro # G1221344


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Height
6.688 Inches
Watts
32 W
Lumens
2900
Current Rating
.114 at 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSL303TB
Zoro #
G1221344
UPC #
80083809752
Country of Origin
China

Dimensions

Height
6.688 Inches
Length (In.)
5.875 Inches
Width (in.)
6.438 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Watts
32 W
Lumens
2900
Current Rating
.114 at 277V
Mounting Type
Wall/Eave Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.