Zoro Homepage

Full Cone Reflector, Self-Flange, 5120

  • Mfr # 5120SN

  • Zoro # G1219025


product price: $20.15
/ea

Key Features

Item - Recessed Down Light
Reflector
Height
15.7 in
Width
8.3 in
Length
9.7 in
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120SN
Zoro #
G1219025
UPC #
-
Country of Origin
China

Dimensions

Height
15.7 in
Width
8.3 in
Length
9.7 in
Diameter
5 in

Details

Item - Recessed Down Light
Reflector
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Bulb Base
E26 Screwbase
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.