H750Tcp
Mfr # H750TCP
Zoro # G1219838
product price: $28.99
/eaKey Features
Voltage - Recessed Down Light
120/277V
Height
1 in
Lighting Technology
LED
Width
1 in
Standards
ARRA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H750TCP
Zoro #
G1219838
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 in
Width
1 in
Length
1 in
Diameter
6 in
Details
Voltage - Recessed Down Light
120/277V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Standards
ARRA Compliant
Watts
25 W
Amps
0.21 A
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.