Shop HALO
Create Account
Halo HLB Lite Matte White 4 in. W LED Canless Recessed Downlight 10.1 W, PK4
- Mfr # HLBSL4069FS354P
- Zoro # G905998195
product price:
$
76.95
/pk of 4, $19.24/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLBSL4069FS354P
- Zoro #
- G905998195
- UPC #
- -
- Country of Origin
- China
Description
The HLB Lite is a 4 in. ultra-thin LED lens downlight with remote driver/junction box suitable for new construction and remodel applications. Positioned as Halo's value MicroEdge offering, HLB Lite a 3-color field selectable color temperature and high color rendering for excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 1/2 in. plenum height. HLB Lite can be used in direct contact with insulation and is airtight.
- • Direct mount does not require recessed housing or junction box
- • Achieves L70 at 35,000 hours in IC and non-IC applications
- • Features a round polymer trim and smooth lens
- • Delivers up to 800 lumens
- • 2700/3000/3500K, 3000/4000/5000K or 4000/5000/6000K CCT
- • 90 CRI (min), R9 50 and color accuracy within 4 SDCM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.