LED Regress Square Slim - Recessed Downlight, RS6/28W/SQ/LED/5CCT, 2700/1750/950 Lumen, 28/18/10W
- Mfr # G-20246
- Zoro # G316218769
Key Features
Specifications
Product Information
- MFR #
- G-20246
- Zoro #
- G316218769
- UPC #
- 749354202462
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 6.29 in
- Diameter
- 7.1 in
Details
- Lumens
- 2700/1750/950 Lumen
- Voltage
- 120V to 277V
- Rated Life
- 50,000 hr
- Housing Material
- Aluminum
- Watts
- 28/18/10W
- CRI
- 90
- Shape
- Square
- Dimming Type
- Triac or 0-10V
- Light Color
- Selectable Color Temps, 2700k,3000k,3500k,4100K, and 5000K
- Features
- Triac or 0-10V
- Light Technology
- LED
- Beam Angle
- 100°
- Bulb Base Type
- IC
Description
The Goodlite 6-inch LED Regress Square Slim Recessed Downlight G-20246 offers a perfect blend of versatility, elegance, and durability. With selectable wattage options of 10W, 18W, and 28W, this downlight provides a customizable lighting experience with lumen outputs of 950, 1750, and 2700, ensuring optimal brightness and energy efficiency for any application. The 5CCT feature allows you to choose from five color temperatures 2700K, 3000K, 3500K, 4100K, and 5000K, offering a wide range of illumination moods, from warm and inviting to bright and energizing. Its sleek, refined design integrates seamlessly into any dcor, and its multi-volt driver 120-277V ensures compatibility with various electrical systems. With advanced Triac and 0-10V dimming capabilities, you can easily adjust brightness to suit any atmosphere. Built for longevity, this downlight has a 50,000-hour lifespan, is IC-rated for insulation contact, airtight, and Wet Location rated, making it a reliable and resilient lighting solution for both indoor and outdoor environments.
- Versatile Wattage Selection: Tailor your lighting needs with selectable wattage options ranging from 10W, 18W to 28W, producing a lumens output of 950, 1750, and 2700 respectively. This flexibility allows for precise control over brightness and energy consumption, ensuring optimal illumination for any application
- Radiant Brilliance Unleashed: Experience the spectrum of illumination with this downlight's selectable wattage feature, offering a range of luminosity from a cozy 950 lumens to a majestic 2700 lumens output. Supported by a versatile multi-volt driver (120-277V), it allows you to customize your lighting experience from intimate to spectacular, transforming everyday environments into breathtaking spaces filled with vivid, clear light
- Sleek Elegance Meets Universal Adaptability: Crafted with a refined aesthetic, this downlight epitomizes the perfect marriage of style and functionality. Its universally compatible design ensures a flawless fit in any setting, complementing your decor while simplifying installation across varied electrical landscapes
- Ambient Mastery with Advanced Dimming: Immerse yourself in a world where light bends to your will. With cutting-edge Triac and 0-10V dimming capabilities, this downlight empowers you to sculpt light with precision, creating atmospheres that range from the subtly serene to the intensely vibrant
- Fortified Design for All Climates: Engineered for endurance, this downlight is a fortress of light. Its extensive 50,000-hour lifespan, IC-rated insulation compatibility, airtight construction, and Wet Location rating make it a formidable ally against the elements and a beacon of reliability in any environment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.