Zoro Homepage

Hl618Tat, Hl618Tcp Allslope

  • Mfr # HL6LHRPK

  • Zoro # G1220915


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Height
8 in
Lighting Technology
LED
Width
14-5/8 in
Length
16 in
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6LHRPK
Zoro #
G1220915
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8 in
Width
14-5/8 in
Length
16 in
Diameter
6 in

Details

Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.