Shop HALO
Create Account
HLA4 Series Downlight, 10.15 W, 120 V, LED Lamp, White, Matte
- Mfr # HLA406VWFL9FS1EMW
- Zoro # G723562691
product price:Â
$
73.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLA406VWFL9FS1EMW
- Zoro #
- G723562691
- UPC #
- 080083863600
- Country of Origin
- China
Description
Halo HLA4 Downlight, 120 V, 0.09 A, Wattage Rating: 10.15 W, Trim Type: Round, Lamp Base: Integrated, Lamp Type: LED, Insulation Type: IC, Non-IC, Surface Mounting, Ceiling Type: Suspended, Driver Type: Remote, Average Life: 50,000 hr, Lumens: 600 Lumens, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Recessed Can Diameter: 4 in, Trim Material: Aluminum, Matte, White, Dimmable: Dimmable, Dimensions: 4.73 in Dia x 3.16 in H, IP Rating: IP44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.