Shop HALO
See all product information
Create Account
HLB Lite Series Canless Downlight, 10.8, 10.1, 11.3, 11.2, 10.8 W, 120 V, LED Lamp, Plastic, White
- Mfr # HLBSL609FS5-4PK
- Zoro # G523562594
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Diameter
6.62 in
IP Rating
IP44
Finish
Matte
Includes
Mounting Brackets and Wiring Connectors
Ceiling Type - Recessed Down Light
Drop Sloped Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLBSL609FS5-4PK
- Zoro #
- G523562594
- UPC #
- 080083297283
- Country of Origin
- China
- IP Rating
- IP44
- Finish
- Matte
- Includes
- Mounting Brackets and Wiring Connectors
- Ceiling Type - Recessed Down Light
- Drop Sloped Standard
- Rated Life
- 35000 hr
- Dimmable / Non-Dimmable
- Dimmable
- Trim Color
- White
- Lighting Technology
- LED
- CRI
- 93
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Base
- Integrated
- Driver Type
- Remote
- Amps
- 0.096 A
Dimensions
- Diameter
- 6.62 in
- Height
- 1.12 in
Description
The HLB Lite is a 6 in ultra thin LED lens downlight with remote driver or junction box suitable for new construction and remodel applications. Positioned as Halo's value MicroEdge offering, HLB Lite features a polymer trim, a smooth lens, three color field selectable color temperature and high-color rendering for excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 1/2 in plenum height. HLB Lite can be used in direct contact with insulation and is airtight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.