La Gimbal Wht Bffl 90Cri 2700K, 4"

  • Mfr # LA4069271EWH

  • Zoro # G1221536


product price: $29.49
/ea

Key Features

Item - Recessed Down Light
Gimbal White Baffle
Voltage - Recessed Down Light
120V
Height
5.313 in
Lighting Technology
LED
Width
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA4069271EWH
Zoro #
G1221536
UPC #
-
Country of Origin
China

Dimensions

Height
5.313 in
Width
4-1/8 in
Length
5.438 in
Diameter
4 in

Details

Item - Recessed Down Light
Gimbal White Baffle
Voltage - Recessed Down Light
120V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Watts
9 W
Lumens
611
Color Temperature
2700K
Mounting
Recessed
Amps
0.072 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.