La Gimbal Wht Bffl 90Cri 3500K, 56"
Mfr # LA56069351EWH
Zoro # G1221579
product price:Â $29.99
/eaKey Features
Trim Style - Recessed Down Light
Gimbal White Baffle
Height
7.875 Inches
Length (In.)
7.5 Inches
Lamp Type
LED
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LA56069351EWH
Zoro #
G1221579
UPC #
-
Country of Origin
China
Dimensions
Height
7.875 Inches
Length (In.)
7.5 Inches
Details
Trim Style - Recessed Down Light
Gimbal White Baffle
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Recessed
Amperage Rating
0.072
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.