Zoro Homepage

Metal Baffle, 353

  • Mfr # 353SN

  • Zoro # G1223627


product price: $30.69
/ea

Key Features

Trim Style - Recessed Down Light
Metal Baffle
Height
6.401 Inches
Length (In.)
7.201 Inches
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Width (in.)
7.2 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353SN
Zoro #
G1223627
UPC #
-
Country of Origin
China

Dimensions

Height
6.401 Inches
Length (In.)
7.201 Inches
Width (in.)
7.2 Inches

Details

Trim Style - Recessed Down Light
Metal Baffle
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.