
MWP Series Mini Wall Pack, 120 to 277 V, LED Lamp, 2006 to 2212 Lumens, 3000, 5000 K Color Temp
Mfr # MWP20FSUNVDBZ
Zoro # G116043813
product price:Â $78.69
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MWP20FSUNVDBZ
Zoro #
G116043813
UPC #
80083260805
Country of Origin
Viet Nam
Description
Halo MWP Mini Wall Pack, 120 to 277 V, 0.07 to 0.15 A, Lamp Wattage: 15 W, Lamp Type: LED, Average Life: 50,000 hr, Color Temperature: 3000, 5000 K, Color Rendering Index CRI: >70, Lumens: 2006 to 2212 Lumens, Shade Type: Prismatic, Shade Material: Polycarbonate, Ballast/Driver Type: Dusk-to-Dawn Photocell, Temperature Rating: -40 to 104 deg F, Fixture Material: Aluminum, Bronze, Dimensions: 5.44 in L x 3.72 in W x 8.74 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.