Shop HALO
Create Account
MWP Series Mini Wall Pack, 120 to 277 V, LED Lamp, 3772 to 4198 Lumens, 3000, 5000 K Color Temp
- Mfr # MWP40FSUNVDBZ
- Zoro # G316043804
product price:Â
$
88.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWP40FSUNVDBZ
- Zoro #
- G316043804
- UPC #
- 80083260782
- Country of Origin
- Thailand
Description
Halo MWP Mini Wall Pack, 120 to 277 V, 0.13 to 0.3 A, Lamp Wattage: 30 W, Lamp Type: LED, Average Life: 50,000 hr, Color Temperature: 3000, 5000 K, Color Rendering Index CRI: >70, Lumens: 3772 to 4198 Lumens, Shade Type: Prismatic, Shade Material: Polycarbonate, Ballast/Driver Type: Dusk-to-Dawn Photocell, Temperature Rating: -40 to 104 deg F, Fixture Material: Aluminum, Bronze, Dimensions: 5.44 in L x 3.72 in W x 8.74 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.