Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Housing, 6 In

  • Mfr # H47T

  • Zoro # G1003545


product price: $39.65
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Nominal Aperture Size
6 in
Trim Style - Recessed Down Light
Adapter Ring
Fixture Type - Recessed Down Light
New Construction
Trim Color - Recessed Down Light
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H47T
Zoro #
G1003545
UPC #
662400133322
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Height
8 3/4 in
Width
10 1/2 in
Height (In.)
8-3/4
Length (In.)
14-3/4
Length
14 3/4 in
Width (In.)
10-1/2
Nominal Size
6 in
Outside Diameter
6 3/4 in
Overall Height
8 3/4 in
Overall Length
14 3/4 in
Overall Width
10 1/2 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Trim Style - Recessed Down Light
Adapter Ring
Fixture Type - Recessed Down Light
New Construction
Trim Color - Recessed Down Light
White
IC Rating - Recessed Down Light
Non-IC
Max. Wattage - Recessed Down Light
150.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Slope Ceiling 2/12 to 6/12
Suggested Lamp Type - Recessed Down Light
MR16
Lighting Technology
Incandescent
Lamp Type
Incandescent
Item
Recessed Down Light Kit
Standards
cULus Listed
Number of Lamps
1
Actual O.D. (In.)
6-3/4
Max. Wattage
150
Housing Material
Aluminum, Steel
Actual O.D.
6 3/4 in
Ceiling Opening Required (In.)
6-1/2
Insulation Type
Non-IC
Lamp Voltage - Recessed Down Light
12V AC
Ceiling Opening Required - Recessed Down Light
6 1/2 in
Voltage
120V AC
Fixture Type
New Construction
Description/Special Features
2/12 to 6/12 Slope Ceiling
Includes Light Engine
No
Ceiling Slope Ratio
2/12 to 6/12
Maximum Wattage
150 W
IC Rating
Non-IC
Environmental Rating
Damp Location Rated, Wet Location Rated
Ceiling Opening Required
6 3/4 in
Lighting Certification
Unrated
Suggested Bulb Type
A19
Includes
Nail Bar Hangers, Pass-N-Thru Bars, Slide-N-Side Junction Box Wire Traps
Interconnection Capability
J-Box
Ceiling Type
Slope Ceiling
Light Output
1,750 lm
Series
H47
Number of Bulbs
1

Description

Recessed Down Light Kit, Ceiling Type Slope Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 150 W, Light Output 1,750 lm, Voltage 120V AC, Overall Height 8 3/4 in, Lighting Technology Incandescent, IC Rating Non-IC, Ceiling Slope Ratio 2/12 to 6/12, Series H47, Outside Diameter 6 3/4 in, Ceiling Opening Required 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.